Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON 357969 Potter-Elvehjen Tissue Grinder 5mL PK2 | AG9ZHL 23ND90

WHEATON 357969 Potter-Elvehjen Tissue Grinder 5mL PK2

Item: AG9ZHL Model: 357969Cross Ref: 23ND90
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€418.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPotter-Elvehjen Tissue Grinder
Capacity5 mL
Length203 mm
MaterialBorosilicate Glass, PTFE
Size5 mL
Tube Dia.11 mm
Tube Length45 mm
Tube MaterialLow Extractable Borosilicate Glass
Pestle Length8"
Pestle MaterialBorosilicate Glass/PTFE
Product TypePotter Elvehjem Tissue Grinder
Tube Diameter3/8"

Shipping Info:

Ship weight (kg) 0.4455
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelSizeTube Dia.Tube LengthMaterialPkg. Qty.Price
WHEATON 357974 Potter-Elvehjen Tissue Grinder 5mL PK2 | AG9ZHN 23ND92 3579745 mL13 mm66 mmBorosilicate Glass, PTFE2€288.32
WHEATON 357979 Potter-Elvehjen Tissue Grinder 10mL PK2 | AG9ZHQ 23ND94 35797910 mL16 mm74 mmBorosilicate Glass, PTFE2€291.94
WHEATON 357984 Potter-Elvehjen Tissue Grinder 15mL PK2 | AG9ZHT 23ND96 35798415 mL19 mm84 mmBorosilicate Glass, PTFE2€330.98
WHEATON 357989 Potter-Elvehjen Tissue Grinder 30mL PK2 | AG9ZHV 23ND98 35798930 mL24 mm118 mmBorosilicate Glass, PTFE2€399.38
WHEATON 357994 Potter-Elvehjen Tissue Grinder 55mL PK2 | AG9ZHX 23NE01 35799455 mL30 mm130 mmBorosilicate Glass, PTFE2€452.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON 357969 Potter-Elvehjen Tissue Grinder 5mL PK2
€418.21 /unit