Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON 357537 Micro Tissue Grinder PK2 | AG9ZGW 23ND76

WHEATON 357537 Micro Tissue Grinder PK2

Item: AG9ZGW Model: 357537Cross Ref: 23ND76
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€149.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicro Tissue Grinder
Length115 mm
MaterialLow Extractable Borosilicate Glass
Tube MaterialLow Extractable Borosilicate Glass
Capacity0.5 mL
Pestle Length4 1/2"
Pestle MaterialPTFE
Product TypeMicro Tissue Grinder
Tube Length1 1/2"

Shipping Info:

Ship weight (kg) 0.4455
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelTube Dia.Tube LengthSizePkg. Qty.Price
WHEATON 357535 Micro Tissue Grinder 0.5mL PK2 | AG9ZGV 23ND74 35753513 mm37 mm0.5 mL2€297.35
WHEATON 357841 Micro Tissue Grinder PK2 | AG9ZHE 23ND84 357841---2€144.29
WHEATON 357843 Micro Tissue Grinder PK2 | AG9ZHF 23ND85 3578434 mm65 mm-2€96.20
WHEATON 357844 Micro Tissue Grinder 0.1mL PK2 | AG9ZHG 23ND86 3578444 mm65 mm0.1 mL2€170.82
WHEATON 357848 Micro Tissue Grinder 0.2mL PK2 | AG9ZHH 23ND87 3578487 mm33 mm0.2 mL2€134.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON 357537 Micro Tissue Grinder PK2
€149.21 /unit