Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON 240408 Phenolic Cap, 13-425 mm Labware Screw Closure Size, PTFE, Screw On, Black, 200Pk | CJ2ZTU

WHEATON 240408 Phenolic Cap, 13-425 mm Labware Screw Closure Size, PTFE, Screw On, Black, 200Pk

Item: CJ2ZTU Model: 240408Cross Ref: 49WE59
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€407.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhenolic Cap
AutoclavableYes
Closure ColorBlack
Closure Liner DesignSolid
Closure Liner MaterialPTFE Faced Rubber
Closure MaterialPhenolic
Closure TypeScrew On
Diameter13 mm
Mouth SizeNarrow
Product TypeScrew On Cap
Screw Closure Size13 mm to 425 mm
Special FeaturesLiner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals
VentedNo

Shipping Info:

Ship weight (kg) 0.3375

Product Variants

ProductModelMPNPkg. Qty.Price
WHEATON W239306 Phenolic Cap, 48-400 mm Labware Screw Closure Size, Rubber, 72Pk | CJ2ZRK W239306W23930672€206.04
WHEATON 240409 Phenolic Cap, 15-425 mm Labware Screw Closure Size, PTFE, Screw On, 200Pk | CJ2ZRL 240409240409200€329.14
WHEATON W240540 Phenolic Cap, 33-430 mm Labware Screw Closure Size, Unlined, 200Pk | CJ2ZRM W240540W240540200€218.90
WHEATON 240680 Phenolic Cap, 33-430 mm Labware Screw Closure Size, Screw On, Black, 100Pk | CJ2ZRP 240680240680100€268.99
WHEATON W239308 Phenolic Cap, 58-400 mm Labware Screw Closure Size, Rubber, 72Pk | CJ2ZRQ W239308W23930872€214.72
WHEATON 240281 Phenolic Cap, 38-430 mm Labware Screw Closure Size, Rubber, 200Pk | CJ2ZRR 240281240281200€518.40
WHEATON 240208 Phenolic Cap, 13-425 mm Labware Screw Closure Size, Rubber, 200Pk | CJ2ZRT 240208240208200€96.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON 240408 Phenolic Cap, 13-425 mm Labware Screw Closure Size, PTFE, Screw On, Black, 200Pk
€407.36 /unit