Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON 239246 Cap, 89 To 400mm Screw Closure Size, Polypropylene, PTFE, 48Pk | CH9UHT

WHEATON 239246 Cap, 89 To 400mm Screw Closure Size, Polypropylene, PTFE, 48Pk

Item: CH9UHT Model: 239246Cross Ref: 49WE30
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€563.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
AutoclavableNo
Closure ColorWhite
Closure Liner DesignSolid
Closure Liner MaterialPTFE Faced Polyethylene
Closure MaterialPolypropylene
Closure TypeScrew On
Diameter89 mm
Product TypeScrew On Cap
Screw Closure Size89 mm to 400 mm
Special FeaturesProvides Excellent Moisture Barrier and Can Be Used with Mild Acids, Alkalis, Solvents, and Alcohols
VentedNo

Shipping Info:

Ship weight (kg) 1.1475

Product Variants

ProductModelMPNPkg. Qty.Price
WHEATON 239433 Cap, 24 To 400mm Screw Closure Size, Polypropylene, PTFE, Screw On, 5500Pk | CH9UHP 2394332394335€3,940.74
WHEATON 240112 Cap, 33 To 430mm Screw Closure Size, Polypropylene, PTFE, 50Pk | CH9UHQ 24011224011250€185.19
WHEATON W240844 Cap, 22 To 400mm Screw Closure Size, Polypropylene, PTFE, 100Pk | CH9UHR W240844W240844100€331.30
WHEATON 239290 Cap, 58 To 400mm Screw Closure Size, Polypropylene, Polyethylene, 72Pk | CH9UHU 23929023929072€58.26
WHEATON 239244 Cap, 70 To 400mm Screw Closure Size, Polypropylene, PTFE, 48Pk | CH9UHV 23924423924448€254.64
WHEATON 239231 Cap, 22 To 400mm Screw Closure Size, Polypropylene, PTFE, Screw On, 144Pk | CH9UHW 239231239231144€119.38
WHEATON 239285 Cap, 38 To 400mm Screw Closure Size, Polypropylene, Polyethylene, 72Pk | CH9UHX 23928523928572€33.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON 239246 Cap, 89 To 400mm Screw Closure Size, Polypropylene, PTFE, 48Pk
€563.36 /unit