WHEATON 227497-01G BOD Bottle 300mL PK24 | AJ2DDZ 48H601

WHEATON 227497-01G BOD Bottle 300mL PK24

Item: AJ2DDZ Model: 227497-01GCross Ref: 48H601
In Stock

Get it by Monday, Jun 16

€637.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBOD Bottle
Basic MaterialGlass
Body ColorClear
Body MaterialBorosilicate Glass
Capacity300 mL
Closure ColorWhite Clear
Closure MaterialGlass
MouthNarrow
ShapeRound
AutoclavableNo
Body Diameter69 mm
Bottle TypeBOD
Capacity - Ml300 ml
Capacity - Oz10.1 fl. oz.
ClarityTransparent
Closure IncludedYes
Closure TypePennyhead Stopper
GraduatedNo
Mouth SizeNarrow
Special FeaturesNumber Sequence: 01-24
Sterile/non-sterileNon-Sterile
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)36.83
Ship length (cm)60.96
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelBody MaterialClosure MaterialCapacityBasic MaterialBody ColorShapeHeightGraduation RangePkg. Qty.Price
WHEATON 227497-00 BOD Bottle 300mL PK24 | AJ2DDW 48H597 227497-00Borosilicate GlassGlass300 mLGlassClearRound--24€791.71
WHEATON 227497-00G BOD Bottle 300mL PK24 | AJ2DDX 48H598 227497-00GBorosilicate GlassGlass300 mLGlassClearRound--24€694.92
WHEATON 227497-01 BOD Bottle 300mL PK24 | AJ2DDY 48H599 227497-01Borosilicate GlassGlass300 mLGlassClearRound--24€730.58
WHEATON 227497-02 BOD Bottle 300mL PK24 | AJ2DEA 48H602 227497-02Borosilicate GlassGlass300 mLGlassClearRound--24€733.04
WHEATON 227497-02G BOD Bottle 300mL PK24 | AJ2DEB 48H603 227497-02GBorosilicate GlassGlass300 mLGlassClearRound--24€652.96
WHEATON 227497-03 BOD Bottle 300mL PK24 | AJ2DEC 48H604 227497-03Borosilicate GlassGlass300 mLGlassClearRound--24€729.41
WHEATON 227497-03G BOD Bottle 300mL PK24 | AJ2DED 48H605 227497-03GBorosilicate GlassGlass300 mLGlassClearRound--24€651.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON 227497-01G BOD Bottle 300mL PK24
€637.64 /unit