Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON 224731 Vial, With Cap, 0.54 Capacity, Rubber, 200Pk | CJ3TJM

WHEATON 224731 Vial, With Cap, 0.54 Capacity, Rubber, 200Pk

Item: CJ3TJM Model: 224731Cross Ref: 49WD76
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€188.48 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVial with Cap
AutoclavableYes
Basic MaterialGlass
Body ColorAmber
Body Diameter12 mm
Body MaterialBorosilicate Glass
Cap StyleIncludes Closure No-Closure Liner Material 14B Rubber
Capacity - Ml2 ml
Capacity - Oz0.06 fl. oz.
Closure ColorBlack
Closure Liner Material14B Rubber
Closure MaterialNo Closure
Glassware ClassA
Includes ClosureNo
Neck Size8 mm to 425 mm
Number Of Vials Included200
Overall Height38 mm
Product TypeVial
Screw Closure Size8 mm to 425 mm
Special FeaturesPhenolic Screw Cap for Aqueous Samples, Vials Packed in Two Shrink-Wrapped Packs
Vial TypeSample

Shipping Info:

Ship weight (kg) 0.81

Product Variants

ProductModelMPNPkg. Qty.Price
WHEATON 224734 Vial, With Cap, 0.27 oz. Capacity, Rubber, 200Pk | CJ3TJL 224734224734200€185.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON 224731 Vial, With Cap, 0.54 Capacity, Rubber, 200Pk
€188.48 /pack