Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON 215257 Reagent Bottle, Type I Borosilicate Glass, Unlined, Narrow, 10Pk | CJ3CUQ

WHEATON 215257 Reagent Bottle, Type I Borosilicate Glass, Unlined, Narrow, 10Pk

Item: CJ3CUQ Model: 215257Cross Ref: 49WD27
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€787.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReagent Bottle
Astm SpecificationE438 Type I
AutoclavableYes
Basic MaterialGlass
Body ColorAmber
Body Diameter72 mm
Body MaterialBorosilicate Glass
Bottle TypeReagent
Capacity - Ml250 ml
Capacity - Oz8.45 fl. oz.
ClarityTransparent
Closure ColorClear
Closure IncludedYes
Closure Liner MaterialUnlined
Closure MaterialGlass
Closure TypeStopper
Glassware ClassA
GraduatedNo
Mouth SizeNarrow
Overall Height145 mm
ShapeRound
Special FeaturesFeatures No-Drip Pour Lip, Octagon-Shaped Round Glass Stopper Fits Securely to Prevent Contamination, use Amber Bottles to Protect Light-Sensitive Samples During Storage
Sterile/non-sterileNon-Sterile
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 2.52

Product Variants

ProductModelMPNPkg. Qty.Price
WHEATON 215239 Reagent Bottle, Type I Borosilicate Glass, Unlined, Narrow, Round, 10Pk | CJ3CUH 21523921523910€538.08
WHEATON 215243 Reagent Bottle, Type I Borosilicate Glass, Unlined, Narrow, Round, Reagent | CJ3CUJ 2152432152431€531.39
WHEATON 215240 Reagent Bottle, Type I Borosilicate Glass, Unlined, Narrow, Round, 10Pk | CJ3CUK 21524021524010€962.64
WHEATON 215259 Reagent Bottle, Type I Borosilicate Glass, Unlined, Narrow, Round, 10Pk | CJ3CUL 21525921525910€998.23
WHEATON W215255 Reagent Bottle, Type I Borosilicate Glass, Unlined, Narrow, Round, 6Pk | CJ3CUR W215255W2152556€363.13
WHEATON W215235 Reagent Bottle, Type I Borosilicate Glass, Unlined, Narrow, Round, 6Pk | CJ3CUW W215235W2152356€307.82
WHEATON 215237 Reagent Bottle, Type I Borosilicate Glass, Unlined, Narrow, Round, 10Pk | CJ3CUZ 21523721523710€547.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON 215257 Reagent Bottle, Type I Borosilicate Glass, Unlined, Narrow, 10Pk
€787.12 /unit