WG TRUCK 662-0-02 Underbody Truck Box Silver 60-1/8 Inch Width | AA6TLT 14V887

WG EQUIPMENT 662-0-02 Underbody Truck Box Silver 60-1/8 Inch Width

Item: AA6TLT Model: 662-0-02Cross Ref: 14V887
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,707.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnderbody Truck Box
Body MaterialDiamond Tread Aluminum
ColorSilver
Cover MaterialAluminum
Latch MechanismPaddle Handle
Lid TypeDouble Lid
Locking SystemKeyed
MaterialAluminum
Mounting StyleBolt On
Overall Depth24"
Overall Height24"
Overall Width60 1/8"
Storage Capacity20 cu. ft.
Weather ResistantYes
Body Thickness12 ga.
Door StyleSingle Drop Down Door
FeaturesLimited Lifetime Warranty, Rain Gutter and Full Weather Seal, Three Point Latching System
FinishPowder Coated
Includes(2) Keys
Latch TypeD Handle
Lid Gauge12 ga.
Lid MaterialAluminum
Lock TypeKeyed
Locking TypeSingle Point Locking
Mount TypeBolt
Mounting LocationUnderside
Number Of Compartments2
Resistance PropertiesWeather Resistant
TextureDiamond Plate
Truck Box TypeUnderbody Truck Box

Shipping Info:

Ship weight (kg) 45
Ship height (cm)63.5
Ship length (cm)155.26
Ship width (cm)63.5
HS code8708998180
Country of OriginUS

Product Variants

ProductModelMaterialStorage CapacityColorBody MaterialOverall WidthOverall HeightOverall DepthCover MaterialPrice
WG TRUCK 525-5-02 Underbody Truck Box Black 24-1/8 Inch Width | AA6TNC 14V924 525-5-02Steel2.3 cu. ft.BlackSteel24 1/8"14 1/8"12 3/8"Steel€572.90
WG TRUCK 636-0-02 Underbody Truck Box Silver 36-5/8 Inch Width | AA6TNG 14V928 636-0-02Aluminum6.5 cu. ft.SilverDiamond Tread Aluminum36 5/8"18"18"Aluminum€1,035.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WG EQUIPMENT 662-0-02 Underbody Truck Box Silver 60-1/8 Inch Width
€1,707.46 /unit