WG TRUCK 390-5-02 Topside Truck Box, 90-1/4 Width, 11.1 cu. feet, Aluminium, Black | AA6TNT 14V941

WG EQUIPMENT 390-5-02 Topside Truck Box, 90-1/4 Inch Width, 11.1 cu. Ft, Aluminium, Black

Item: AA6TNT Model: 390-5-02Cross Ref: 14V941
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,461.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTo Pside Truck Box
Body MaterialAluminum
ColorBlack
Cover MaterialAluminum
Lid TypeDouble Lid
Locking SystemKeyed With Drill Resistant Cores
MaterialAluminum
Mounting StyleBolt On, Clamp On
Overall Depth13 1/4"
Overall Height16"
Overall Width90 1/4"
Storage Capacity11.1 cu. ft.
Weather ResistantYes
Body Thickness12 ga.
Color FamilyBlack
IncludesParts Bin
Lid Gauge12 ga.
Lock TypeKeyed
Mount TypeBolt, Clamp
Mounting LocationTruck Bed Rails
Truck Box TypeTopside Truck Box

Shipping Info:

Ship weight (kg) 31.5
Ship height (cm)43.18
Ship length (cm)231.78
Ship width (cm)36.2
HS code7326908588
Country of OriginUS

Product Variants

ProductModelMaterialStorage CapacityColorBody MaterialOverall WidthOverall HeightOverall DepthCover MaterialPrice
WG TRUCK 296-3-02 Topside Truck Box White 96-1/4 Inch Width | AA6TNL 14V934 296-3-02Steel11.8 cu. ft.WhiteSteel96 1/4"16"13 1/4"Steel€1,425.30
RFQ
WG TRUCK 265-3-02 Topside Truck Box White 64-1/4 Inch Width | AA6TNN 14V936 265-3-02Steel10.8 cu. ft.WhiteSteel64 1/4"18"16 1/4"Steel€1,436.37
RFQ
WG TRUCK 364-5-02 Topside Truck Box Black 64-1/4 Inch Width | AA6TNQ 14V939 364-5-02Aluminum7.9 cu. ft.BlackAluminum64 1/4"16"13 1/4"Aluminum€1,252.41
RFQ
WG TRUCK 372-5-02 Topside Truck Box Black 72-1/4 Inch Width | AA6TNR 14V940 372-5-02Aluminum8.9 cu. ft.BlackAluminum72 1/4"16"13 1/4"Aluminum€1,269.65
RFQ
WG TRUCK 391-5-02 Topside Truck Box Black 90-1/4 Inch Width | AA6TNV 14V945 391-5-02Aluminum15.2 cu. ft.BlackDiamond Tread Aluminum90 1/4"18"16 1/4"Aluminum€1,581.98
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WG EQUIPMENT 390-5-02 Topside Truck Box, 90-1/4 Inch Width, 11.1 cu. Ft, Aluminium, Black
€1,461.71 /unit