Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5NNU0 Rivet Washer Aluminium Round 5/32 x 7/16 Inch - Pack Of 500 | AE4XAR

WESTWARD U34363.015.0043 Rivet Washer, Alu, Plain, 5/32 In I.D., 7/16 In O.D., Rnd Spacer, 500 Pk

Item: AE4XAR Model: U34363.015.0043Cross Ref: 5NNU0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRivet Washer
FinishPlain
Inside Dia.5/32"
MaterialAluminum
Outside Dia.7/16"
ShapeRound Spacer
System Of MeasurementImperial
Thickness0.056"
Thickness Tolerance+0.052" to +0.06"
TypeStandard
Fastener FinishPlain
Washer ShapeRound

Shipping Info:

Ship weight (kg) 0.166
Ship height (cm)3.81
Ship length (cm)13.97
Ship width (cm)6.35
HS code7616109090
Country of OriginCN

Product Variants

ProductModelOutside Dia.Inside Dia.ThicknessMaterialShapeTypePkg. Qty.Price
WESTWARD 5NNT6 Rivet Washer Zinc Round 1/8 x 3/8 Inch - Pack Of 500 | AE4XAM U34360.012.00373/8"1/8"0.056"SteelRound SpacerStandard500€12.25
WESTWARD 5NNT7 Rivet Washer Zinc Round 3/16 x 1/2 Inch - Pack Of 500 | AE4XAN U34360.018.00501/2"3/16"0.056"SteelRound SpacerStandard500€17.58
WESTWARD 5NNT8 Rivet Washer Zinc Round 1/4 x 1/2 Inch - Pack Of 100 | AE4XAP U34360.025.00501/2"1/4"0.056"SteelRound SpacerStandard100€14.68
WESTWARD 5NNT9 Rivet Washer Aluminium Round 1/8 x 3/8 Inch - Pack Of 500 | AE4XAQ U34363.012.00373/8"1/8"0.056"AluminumRound SpacerStandard500€23.07
WESTWARD 5NNU1 Rivet Washer Aluminium Round 3/16 x 1/2 Inch - Pack Of 500 | AE4XAT U34363.018.00501/2"3/16"0.056"AluminumRound SpacerStandard500€25.49
WESTWARD 5NNU2 Rivet Washer Aluminium Round 1/4 x 1/2 Inch - Pack Of 100 | AE4XAU U34363.025.00501/2"1/4"0.056"AluminumRound SpacerStandard100€13.37
POP SBUP 1/8201 Rivet Washer Steel 1/8 ID PK500 | AH9KHD 3ZKG4 SBUP 1/82013/8"1/8"0.06"SteelRound SpacerStandard500€22.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD U34363.015.0043 Rivet Washer, Alu, Plain, 5/32 In I.D., 7/16 In O.D., Rnd Spacer, 500 Pk
€37.72 /unit