Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD TTR8212402G Jaw PK2 | AH9YCV 45R750

WESTWARD TTR8212402G Jaw PK2

Item: AH9YCV Model: TTR8212402GCross Ref: 45R750
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw
Fits BrandSpeedaire
Compatible With BrandSpeedAire
Compatible With Grainger Part Number3CRH3, 3CRH4
Product TypeJaw

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.51
Ship length (cm)2.54
Ship width (cm)1.02
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD TTR8212402G Jaw PK2
€14.73 /unit