Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD TTR4410226G Hex Wrench 6mm | AH9XVG 45R321

WESTWARD TTR4410226G Hex Wrench 6mm

Item: AH9XVG Model: TTR4410226GCross Ref: 45R321
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Wrench, 6mm
Compatible With SeriesNot Applicable
Fits BrandSpeedaire
Compatible With BrandSpeedAire
Compatible With Grainger Part Number3AAH8
Product TypeHex Wrench

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginTW

Product Variants

ProductModelMPNPrice
WESTWARD TTR4420724G Hex Wrench 6mm | AH9YEC 45R859 TTR4420724GTTR4420724G€3.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD TTR4410226G Hex Wrench 6mm
€4.32 /unit