Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD TTR4410220G O-Ring 7.8x1.9 | AH9XVN 45R327

WESTWARD TTR4410220G O-Ring 7.8x1.9

Item: AH9XVN Model: TTR4410220GCross Ref: 45R327
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring, 7.8x1.9
Fits BrandSpeedaire
Compatible With BrandSpeedAire
Compatible With Grainger Part Number3AAH8
Product TypeO-Ring

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)1.27
Ship width (cm)1.27
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD TTR4410220G O-Ring 7.8x1.9
€1.71 /unit