Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD TTR4410214G O-Ring 2.0x1.5 | AH9XVV 45R333

WESTWARD TTR4410214G O-Ring 2.0x1.5

Item: AH9XVV Model: TTR4410214GCross Ref: 45R333
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring, 2.0x1.5
Fits BrandSpeedaire
Compatible With BrandSpeedAire
Compatible With Grainger Part Number3AAH8
Product TypeO-Ring

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)0.25
Ship length (cm)0.51
Ship width (cm)0.51
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD TTR4410214G O-Ring 2.0x1.5
€1.71 /unit