Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD TTOTRB100G Steel Outlet Tube | AH9XDD 45M927

WESTWARD TTOTRB100G Steel Outlet Tube

Item: AH9XDD Model: TTOTRB100GCross Ref: 45M927
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Outlet Tube
Fits BrandWestward
For Use With5NUD7, 5NUD8
Suction Tube MaterialSteel

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD TTOTRB100G Steel Outlet Tube
€18.27 /unit