Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD TT2CUA51G Swivel Assembly 3/8 | AH9XLE 45N315

WESTWARD TT2CUA51G Swivel Assembly 3/8

Item: AH9XLE Model: TT2CUA51GCross Ref: 45N315
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Assembly, 3/8
Fits BrandSpeedaire
Finish/coatingOxidized
For Use With Grainger Item Number2CUA5
For Use With Mfr. Model NumberL815103
Inlet GenderFemale
Inlet Thread Size3/8"
Inlet TypeNPT
MaterialSteel
Maximum Operating Pressure300 psi
Outlet GenderFemale
Outlet Thread Size3/8"
Outlet TypeNPT
Seal MaterialNitrile

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelMPNPrice
WESTWARD TT2CUA11G Swivel Assembly 3/8 | AH9XKZ 45N309 TT2CUA11GTT2CUA11G€38.51
WESTWARD TT2CUA31G Swivel Assembly 3/8 | AH9YBX 45R718 TT2CUA31GTT2CUA31G€37.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD TT2CUA51G Swivel Assembly 3/8
€55.30 /unit