Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD TT2CU8153G Spring Latch | AH9XLA 45N311

WESTWARD TT2CU8153G Spring Latch

Item: AH9XLA Model: TT2CU8153GCross Ref: 45N311
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Latch
Fits BrandSpeedaire
Finish/coatingHeat Treated
For Use With Grainger Item Number2CUA3B, 2CUA5A, 3CUA7B
For Use With Mfr. Model NumberL815103, L815152, L815153
MaterialStainless Steel
Overall Dimensions1" L x 5/16" W
Overall Length1"
Overall Width5/16"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.02
Ship length (cm)5.08
Ship width (cm)3.05
Country of OriginCN

Product Variants

ProductModelMPNPrice
WESTWARD TT4UXK54G Spring Latch | AH9XKF 45N271 TT4UKX54GTT4UKX54G€0.64
WESTWARD TT2CUA94G Spring Latch | AH9XKR 45N301 TT2CUA9A4GTT2CUA9A4G€1.47
WESTWARD TT2CUA14G Spring Latch | AH9XKW 45N306 TT2CUA14GTT2CUA14G€3.19
WESTWARD TT2CUD44G Spring Latch | AH9XLG 45N318 TT2CUD44GTT2CUD44G€3.23
WESTWARD TT2CUD24G Spring Latch | AH9XLJ 45N323 TT2CUD24GTT2CUD24G€1.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD TT2CU8153G Spring Latch
€1.32 /unit