Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD TT2CU8152G Stopper Assembly 3/8 | AH9XLB 45N312

WESTWARD TT2CU8152G Stopper Assembly 3/8

Item: AH9XLB Model: TT2CU8152GCross Ref: 45N312
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStopper Assembly, 3/8
Fits BrandSpeedaire
For Hose Diameter3/8"
For Use With Grainger Item Number2CUA5, 2CUA7
Hose Stop Overall Width1 5/8"
MaterialPolypropylene, PVC
ShapeOval

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelMPNPrice
WESTWARD TT2CUC73G Stopper Assembly 3/8 | AH9XKL 45N283 TT2CUC73GTT2CUC73G€4.75
WESTWARD TT2CUD43G Stopper Assembly 3/8 | AH9XLH 45N319 TT2CUD43GTT2CUD43G€7.58
WESTWARD TT2CUB61G Stopper Assembly 3/8 | AH9XLT 45N336 TT2CUB61GTT2CUB61G€30.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD TT2CU8152G Stopper Assembly 3/8
€11.34 /unit