Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD TT12318013A1101G Hammer Case, 2YRG9 | CU9YPB

WESTWARD TT12318013A1101G Hammer Case, 2YRG9

Item: CU9YPB Model: TT12318013A1101GCross Ref: 45P984
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCase
Compatible With BrandSpeedaire
Compatible With Manufacturer Part NumberNot Applicable
Compatible With SeriesNot Applicable
Fits BrandSpeedaire
For Use With Grainger Item Number2YRG9
IncludesNot Applicable
Compatible With Grainger Part Number2YRG9

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
WESTWARD TT46339G Noxe Case | CU9ZHR TT46339GTT46339G€11.17
WESTWARD TT12318007A1081G Hammer Case, 2YRH1 | CU9ZJF TT12318007A1081GTT12318007A1081G€53.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD TT12318013A1101G Hammer Case, 2YRG9
€46.09 /unit