Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD T2025 Torx Power Bit No 20 2 Inch 5 Pk | AD3QCQ 40L662

WESTWARD 40L662 Torx Power Bit No 20 2 Inch 5 Pk

Item: AD3QCQ Model: 40L662
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.45 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Bit
Blade Width20"
Length2"
Overall Length1"
Point Size20"
Sae Or MetricSAE
Shank Dia.1/4"
Shank Size1/4"
Application - ToolsImpact
FinishRust Preventative
Impact RatedImpact Rated
Overall Bit Length2"
Shank StyleHex Power Drive
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)5.08
HS code8207903085
Country of OriginTW

Product Variants

ProductModelBlade WidthSae Or MetricShank Dia.Pkg. Qty.Price
WESTWARD T1525 Torx Power Bit No 15 2 Inch 5 Pk | AD3QCP 40L661 40L66115"SAE1/4"5€14.34
WESTWARD T2725 Torx Power Bit No 27 2 Inch 5 Pk | AD3QCR 40L663 40L663-SAE1/4"5€14.34
WESTWARD T4025 Torx Power Bit No 40 2 Inch 5 Pk | AD3QCT 40L664 40L664-SAE1/4"5€14.34
WESTWARD T1025 Torx Power Bit 5 Pk | AD4CFK 41D614 41D61410"SAE1/4"5€14.34
WESTWARD T1065 Torx Power Bit 5 Pk | AD4CFL 41D615 41D61510"SAE1/4"5€32.18
WESTWARD T2525 Torx Power Bit T25 2 Inch 5 Pk | AD4CFR 41D620 41D620-SAE1/4"5€14.34
WESTWARD T3025 Torx Power Bit T30 2 Inch 5 Pk | AD4CFV 41D623 41D623-SAE1/4"5€14.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 40L662 Torx Power Bit No 20 2 Inch 5 Pk
€17.45 /pack