Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD S3000-125-01 Stick Electrode Dissimilar Metals 1/8 1 Lb. | AD4JNZ 41R217

WESTWARD 41R217 Stick Electrode Dissimilar Metals 1/8 1 Lb.

Item: AD4JNZ Model: 41R217
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStick Electrode
Aws ClassificationS3000
Container Size1 lbs.
Container TypeTube
Diameter1/8"
Length14"
MaterialDissimilar Metals
Elongation (as Welded)Not Specified
Elongation (minimum Required)Not Rated
For Material TypeCarbon Steel To Carbon Steel, Carbon Steel To Stainless Steel, Carbon Steel To Tool Steel
Overall Diameter1/8"
Overall Length14"
StandardsNOT RATED
Tensile Strength (as Welded)Not Specified
Weight1 lbs.
Yield Strength (as Welded)Not Specified

Shipping Info:

Ship weight (kg) 0.4365
Ship height (cm)1.27
Ship length (cm)39.37
Ship width (cm)3.81
HS code7215500015
Country of OriginUS

Product Variants

ProductModelDiameterAws ClassificationContainer TypePrice
WESTWARD S3000-125-05 Stick Electrode Dissimilar Metals 1/8 5 Lb. | AD4JPA 41R218 41R2181/8"S3000Tube€80.25
WESTWARD S3000-332-01 Stick Electrode Dissimilar Metals 3/32 1 Lb | AD4JPB 41R219 41R2190.094"S3000Tube€23.20
WESTWARD S3000-332-05 Stick Electrode Dissimilar Metals 3/32 5 Lb | AD4JPC 41R220 41R2200.094"S3000Tube€84.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 41R217 Stick Electrode Dissimilar Metals 1/8 1 Lb.
€23.04 /unit