WESTWARD RSC-2436-2-1DR-95W General Purpose Steel Mobile Workstation, 1200 lb Load Capacity, 36 Inch x 24 in | CU9YAU

WESTWARD RSC-2436-2-1DR-95W General Purpose Steel Mobile Workstation, 1200 lb Load Capacity, 36 Inch x 24 in

Item: CU9YAU Model: RSC-2436-2-1DR-95WCross Ref: 52CK97
In Stock

Get it by Friday, Jun 13

€680.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Workstation
Assembled/unassembledAssembled
Bottom Shelf Lip Height1 1/2"
Caster Brake TypeSide Pedal Brake
Caster Configuration, Wheel Configuration(2) Rigid, (2) Swivel With Brake
Caster Dia.5"
Caster Mounting TypePlate
Caster TypeStandard
Caster Wheel Material, Tread MaterialPolyurethane
Caster/wheel Mounting LocationStandard
ColorGray
Drawer Depth18 1/2"
Drawer Height4 3/4"
Drawer Width12 1/2"
FinishPowder Coat
Handle TypeFlat
Includes(2) Keys
Inside Drawer Depth19.438"
Inside Drawer Height5"
Inside Drawer Width12.469"
Lip StyleCombination
Load Capacity1200 lbs.
MaterialSteel
Mobile Workstation ComponentsDrawers
Number Of Doors0
Number Of Drawers1
Number Of Shelves2
Overall Dimensions42.5" x 24.5" x 38"
Overall Height38"
Overall Length42 1/2"
Overall Width24 1/2"
Shelf Length36"
Shelf Lip Height1 1/2"
Shelf Width24"
Top Shelf Lip Height1 1/2"
Work Surface Height37 3/4"
Caster Wheel Dia.5"
Caster Wheel TypeStandard
Caster Wheel/tread MaterialPolyurethane
Caster/wheel Configuration(2) Rigid, (2) Swivel with Brake
Overall Lxwxh42 1/2" x 24 1/2" x 38"

Shipping Info:

Ship weight (kg) 64.35
Ship height (cm)96.52
Ship length (cm)107.95
Ship width (cm)62.23
Country of OriginMX

Product Variants

ProductModelNumber Of ShelvesNumber Of DrawersOverall LengthOverall HeightShelf LengthMobile Workstation ComponentsOverall DimensionsDrawer DepthPrice
WESTWARD RSC-2436-2-2DR-95W General Purpose Steel Mobile Workstation, 1200 lb Load Capacity, 36 Inch x 24 Inch | CU9YAV RSC-2436-2-2DR-95W2242 1/2"38"36"Drawers42.5" x 24.5" x 38"18 1/2"€788.19
WESTWARD RSC-2448-2-1DR-95W General Purpose Steel Mobile Workstation, 1200 lb Load Capacity, 48 Inch x 24 in | CU9YAW RSC-2448-2-1DR-95W2154 1/2"38"48"Drawers54.5" x 24.5" x 38"18 1/2"€740.92
WESTWARD RSC-2448-2-2DR-95W General Purpose Steel Mobile Workstation, 1200 lb Load Capacity, 48 Inch x 24 Inch | CU9YAX RSC-2448-2-2DR-95W2254 1/2"38"48"Drawers54.5" x 24.5" x 38"18 1/2"€785.21
WESTWARD RSC-2436-2-PB-1DR-95W Steel Mobile Workstation With Pegboard Storage, 1, 200 lb Load Capacity, 36 Inch x 24 in | CU9YAY RSC-2436-2-PB-1DR-95W2142 1/2"68"36"Drawers, Pegboard42.5" x 24.5" x 68"19 5/8"€809.65
RFQ
WESTWARD RSC-2436-2-PB-95W Steel Mobile Workstation With Pegboard Storage, 1, 200 lb Load Capacity, 36 Inch x 24 Inch | CU9YAZ RSC-2436-2-PB-95W2-42 1/2"68"36"Pegboard42.5" x 24.5" x 68"-€602.74
RFQ
WESTWARD RSC-2436-3-PB-95W Steel Mobile Workstation With Pegboard Storage, 1, 200 lb Load Capacity, 36 Inch x 24 Inch | CU9YBA RSC-2436-3-PB-95W3-42 1/2"68"36"Pegboard42.5" x 24.5" x 68"-€646.92
RFQ
WESTWARD RSC-2448-2-PB-95W Steel Mobile Workstation With Pegboard Storage, 1, 200 lb Load Capacity, 48 Inch x 24 in | CU9YBB RSC-2448-2-PB-95W2-54 1/2"64 1/2"48"Pegboard54 1/2" x 24 1/2" x 64 1/2"-€936.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD RSC-2436-2-1DR-95W General Purpose Steel Mobile Workstation, 1200 lb Load Capacity, 36 Inch x 24 in
€680.81 /unit