Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD PN5ZL29003G Disc Guard | AH2LUM 29TE19

WESTWARD PN5ZL29003G Disc Guard

Item: AH2LUM Model: PN5ZL29003GCross Ref: 29TE19
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Guard
Compatible With BrandWestward
Compatible With SeriesNot Applicable
Fits BrandWestward
Compatible With Grainger Part Number5ZL29
Product TypeDisc Guard

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)5.08
Ship length (cm)8.38
Ship width (cm)5.84
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD PN5ZL29003G Disc Guard
€33.72 /unit