Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD PN5ZL27013G Exhaust Diffuser | AH9WNH 45L744

WESTWARD PN5ZL27013G Exhaust Diffuser

Item: AH9WNH Model: PN5ZL27013GCross Ref: 45L744
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Diffuser
Compatible With SeriesNot Applicable
Fits BrandWestward
Compatible With BrandWestward
Compatible With Grainger Part Number5ZL27G
Product TypeExhaust Diffuser

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD PN5ZL27013G Exhaust Diffuser
€2.61 /unit