Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD PN5ZL26024G Hand Handle | AH9WNK 45L752

WESTWARD PN5ZL26024G Hand Handle

Item: AH9WNK Model: PN5ZL26024GCross Ref: 45L752
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Handle
Compatible With BrandWestward
Compatible With SeriesNot Applicable
Fits BrandWestward
Compatible With Grainger Part Number5ZL26G
Product TypeHand Handle

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD PN5ZL26024G Hand Handle
€16.04 /unit