Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD PN2E04010G Strain Relief Bushing | AH9XCB 45M863

WESTWARD PN2E04010G Strain Relief Bushing

Item: AH9XCB Model: PN2E04010GCross Ref: 45M863
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€0.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrain Relief Bushing
Fits BrandSpeedaire
Compatible With BrandSpeedAire
Compatible With Grainger Part Number11X355
Product TypeStrain Relief Bushing

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.78
Ship length (cm)4.57
Ship width (cm)1.52
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD PN2E04010G Strain Relief Bushing
€0.92 /unit