Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD PN12V734023G Collet | AH9XGN 45N090

WESTWARD PN12V734023G Collet

Item: AH9XGN Model: PN12V734023GCross Ref: 45N090
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Compatible With BrandSpeedaire
Compatible With SeriesNot Applicable
Fits BrandSpeedaire
Compatible With Grainger Part Number12V734, 12V736, 12V741, 12V742
Product TypeCollet

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginTW

Product Variants

ProductModelMPNPrice
WESTWARD PN12V737030G Collet | AH9WXH 45M620 PN12V737030GPN12V737030G€10.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD PN12V734023G Collet
€34.14 /unit