Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD PH115 Phillips Insert Bit No 1 1 Inch 5 Pk | AD3PYV 40L571

WESTWARD 40L571 Phillips Insert Bit No 1 1 Inch 5 Pk

Item: AD3PYV Model: 40L571
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.95 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Bit
Bit StylePhillips
Blade Width1"
Length1"
Overall Length1"
Point Size1"
Sae Or MetricSAE
Shank Dia.1/4"
Shank Size1/4"
Application - ToolsPower
FinishRust Preventative
Impact RatedNot Impact Rated
Overall Bit Length1"
Shank StyleHex
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)2.54
HS code8207903085
Country of OriginTW

Product Variants

ProductModelBlade WidthBit StyleSae Or MetricShank Dia.Pkg. Qty.Price
WESTWARD PH015 Phillips Insert Bit 5 Pk | AD3PYU 40L570 40L570-PhillipsSAE1/4"5€10.34
WESTWARD PH215 Phillips Insert Bit No 2 1 Inch 5 Pk | AD3PYW 40L572 40L5722"PhillipsSAE1/4"5€10.34
WESTWARD PH315 Phillips Insert Bit No 3 1 Inch 5 Pk | AD3PYX 40L573 40L5733"PhillipsSAE1/4"5€10.34
WESTWARD PH2150 Phillips Insert Bit 50 Pk | AD4CFA 41D604 41D6042"PhillipsSAE1/4"50€21.85
WESTWARD PHDR215 Phillips Drywall Bit No 2 1 Inch 5 Pk | AD4CFC 41D606 41D6062"PhillipsSAE1/4"5€2.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 40L571 Phillips Insert Bit No 1 1 Inch 5 Pk
€10.95 /pack