Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD LWC8 Wood Chisels 1/4 | AH9YLK 45T626

WESTWARD LWC8 Wood Chisel, 1/4 Inch Size

Item: AH9YLK Model: LWC8Cross Ref: 45T626
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Chisel, 1/4in
Fits BrandWestward
Blade Width1/4"
Chisel TypeWood Chisel
Material ApplicationsFor Wood

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD LWC8 Wood Chisel, 1/4 Inch Size
€14.55 /unit