WESTWARD HET-2448-2-5K-FL-95W Utility Cart With Flush Metal Shelves, 5000 lb Load Capacity, 48 Inch x 24 Inch | CU9XRB

WESTWARD HET-2448-2-5K-FL-95W Utility Cart With Flush Metal Shelves, 5000 lb Load Capacity, 48 Inch x 24 Inch Size

Item: CU9XRB Model: HET-2448-2-5K-FL-95WCross Ref: 52CL38
In Stock

Get it by Thursday, Jun 12

€1,268.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Cart
Assembled/unassembledAssembled
Capacity Per Shelf2500 lbs.
Caster Configuration, Wheel Configuration(2) Rigid, (2) Swivel
Caster Dia.8"
Caster Mounting TypePlate
Caster TypeStandard
Caster Wheel Material, Tread MaterialPhenolic
ColorGray
Distance Between Shelves26 3/4"
FinishPowder Coat
Gauge12 ga.
Handle TypeFlat
Includes Electrical OutletsNo
Lip StyleFlush
Load Capacity5000 lbs.
MaterialSteel
Number Of Compartments0
Number Of Drawers0
Number Of Shelves2
Overall Dimensions24.5" x 52" x 45"
Overall Height45"
Overall Length52"
Overall Width24 1/2"
Shelf L X W48" x 24"
Shelf Length48"
Shelf Width24"

Shipping Info:

Ship weight (kg) 108.45
Ship height (cm)114.3
Ship length (cm)132.08
Ship width (cm)62.23
Country of OriginMX

Product Variants

ProductModelLoad CapacityShelf WidthDistance Between ShelvesNumber Of ShelvesLip StyleOverall LengthOverall WidthOverall HeightPrice
WESTWARD HET-3048-2-5K-FL-95W Utility Cart With Flush Metal Shelves, 5000 lb Load Capacity, 48 Inch x 30 Inch | CU9XRC HET-3048-2-5K-FL-95W5000 lbs.30"26 3/4"2Flush52"30 1/4"38"€1,197.68
WESTWARD HET-2460-2-5K-FL-95W Utility Cart With Flush Metal Shelves, 5000 lb Load Capacity, 60 Inch x 24 Inch | CU9XRD HET-2460-2-5K-FL-95W5000 lbs.24"26 3/4"2Flush66 1/2"24 1/2"39"€1,335.65
RFQ
WESTWARD HET-3060-2-5K-FL-95W Utility Cart With Flush Metal Shelves, 5000 lb Load Capacity, 60 Inch x 30 Inch | CU9XRE HET-3060-2-5K-FL-95W5000 lbs.30"26 3/4"2Flush66 1/2"30 1/2"60"€1,408.60
RFQ
WESTWARD RSC-2448-2-1TLD-95W Utility Cart With Lipped & Single-Side Flush Metal Shelves, 1, 200 lb Load Capacity, Steel | CU9XRF RSC-2448-2-1TLD-95W1200 lbs.24"26 3/4"2Combination54 1/2"24 1/2"34"€571.55
WESTWARD RSC-2436-3-1TLD-95W Utility Cart With Lipped & Single-Side Flush Metal Shelves, 1, 200 lb Load Capacity | CU9XRG RSC-2436-3-1TLD-95W1200 lbs.24"12 1/2"3Combination42 1/4"24 1/4"37 5/8"€555.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD HET-2448-2-5K-FL-95W Utility Cart With Flush Metal Shelves, 5000 lb Load Capacity, 48 Inch x 24 Inch Size
€1,268.31 /unit