Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR EWEAR-332-01 Stick Electrode Hardfacing 3/32 1 Lb. | AD4JPF 41R223

WESTWARD 41R223 Stick Electrode Hardfacing 3/32 1 Lb.

Item: AD4JPF Model: 41R223
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStick Electrode
Aws ClassificationWEARCOTE
Container Size1 lbs.
Container TypeTube
Diameter3/32"
Length14"
MaterialGeneral Purpose Hardfacing
Alloy Composition5.7% Chromium, 0.95% Manganese, 0.63% Molybdenum, 0.56% Carbon, 0.43% Silicon, 0.018% Phosphorus, 0.014% Sulfur, 0.03% Nickel, Balance Iron
Alloy TypeAbrasion And Impact
For Material TypeCarbon Steel, Cast Iron, Low Alloy Steel, Manganese Steel, Stainless Steel
For Welding PositionFlat, Horizontal
Overall Diameter3/32"
Overall Length14"
ProcessStick Welding (SMAW)
Rockwell Hardness56 to 58 HRC (As Welded)
SeriesWearcote Series
Typical ApplicationsBulldozer Blades, Car Shredder Hammers, Caterpillar Drives, Conveyor Buckets, Conveyors, Crusher Jaws, Crusher Mantles, Dipper Teeth and Lips, Dredge Cutter Teeth, Dredger Teeth, Earth Borders, Hammer Mill Parts, Pressure Rollers, Pump Housings, Shovel Teeth, Shovel Tracks, Stampers, Tractor Grousers
Weight1 lbs.
Welding Current DesignationAC, DCEN

Shipping Info:

Ship weight (kg) 0.4905
Ship height (cm)4.45
Ship length (cm)40.64
Ship width (cm)14.61
HS code7215500015
Country of OriginUS

Product Variants

ProductModelDiameterAws ClassificationContainer TypePrice
APPROVED VENDOR EWEAR-125-01 Stick Electrode Hardfacing 1/8 1 Lb. | AD4JPD 41R221 41R2211/8"WEARCOTETube€17.68
APPROVED VENDOR EWEAR-125-05 Stick Electrode Hardfacing 1/8 5 Lb. | AD4JPE 41R222 41R2221/8"WEARCOTETube€65.26
APPROVED VENDOR EWEAR-332-05 Stick Electrode Hardfacing 3/32 5 Lb. | AD4JPG 41R224 41R2243/32"WEARCOTETube€65.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 41R223 Stick Electrode Hardfacing 3/32 1 Lb.
€18.95 /unit