WESTWARD ER80SB2-035-33 Filler Metal 0.035 inch AWS A5.28 | AF6QJJ 20AP58

WESTWARD 20AP58 Filler Metal 0.035 inch AWS A5.28

Item: AF6QJJ Model: 20AP58
In Stock

Get it by Thursday, Jun 12

€335.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiller Metal
Aws ClassificationER80SB2
Container Size33 lbs.
Container TypeSpool
Diameter0.035"
MaterialLow Alloy Steel
Tensile Strength80000 psi

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)10.16
Ship length (cm)30.48
Ship width (cm)30.48
HS code7229909000

Product Details:

    • Sub-Brand: GENERIC

Product Variants

ProductModelTensile StrengthAws ClassificationContainer SizeDiameterMaterialContainer TypePrice
WESTWARD ER90SB3-035-11 Filler Metal 0.035 inch AWS A5.28 | AF6QDG 20AP86 20AP8690000 psiER90SB311 lbs.0.035"Low Alloy SteelSpool€133.56
WESTWARD ER90SB3-035-33 Filler Metal 0.035 inch AWS A5.28 | AF6QDH 20AP87 20AP8790000 psiER90SB333 lbs.0.035"Low Alloy SteelSpool€371.21
WESTWARD ER90SB3-045-11 Filler Metal 0.045 inch AWS A5.28 | AF6QDJ 20AP88 20AP8890000 psiER90SB311 lbs.0.045"Low Alloy SteelSpool€129.47
WESTWARD ER90SB3-045-33 Filler Metal 0.045 inch AWS A5.28 | AF6QDK 20AP89 20AP8990000 psiER90SB333 lbs.0.045"Low Alloy SteelSpool€342.50
WESTWARD ER80SB2-035-11 Filler Metal 0.035 inch AWS A5.28 | AF6QJH 20AP57 20AP5780000 psiER80SB211 lbs.0.035"Low Alloy SteelSpool€118.26
WESTWARD ER80SB2-045-11 Filler Metal 0.045 inch AWS A5.28 | AF6QJK 20AP59 20AP5980000 psiER80SB211 lbs.0.045"Low Alloy SteelSpool€118.26
WESTWARD ER80SB2-045-33 Filler Metal 0.045 inch AWS A5.28 | AF6QJL 20AP60 20AP6080000 psiER80SB233 lbs.0.045"Low Alloy SteelSpool€306.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 20AP58 Filler Metal 0.035 inch AWS A5.28
€335.09 /unit