Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD ER4043-030-16 Mig Welding Wire Er4043 0.030 16 Lb. | AD4JTB 41R291

WESTWARD 41R291 Mig Welding Wire Er4043 0.030 16 Lb.

Item: AD4JTB Model: 41R291
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€292.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMig Welding Wire
Aws ClassificationER4043
Container Size16 lbs.
Container TypeSpool
Diameter0.03"
MaterialAluminum
Tensile Strength29000 psi
Arbor Hole Diameter2"
Elongation (as Welded)Not Specified
Elongation (minimum Required)Not Rated
For Material TypeAluminum To Aluminum
Spool TypePlastic Spool
Spool Width4"
StandardsAWS A5.10
Tensile Strength (as Welded)29 ksi
Weight16 lbs.
Yield Strength (as Welded)Not Specified

Shipping Info:

Ship weight (kg) 9.018
Ship height (cm)11.18
Ship length (cm)30.99
Ship width (cm)32.77
HS code7223000000
Country of OriginCA

Product Variants

ProductModelMaterialTensile StrengthWire TypeWire Dia.Spool WidthContainer SizeContainer TypeDiameterPrice
APPROVED VENDOR 23XM73 Mig Welding Wire Stainless Steel 33lb | AB7PRJ 23XM73Stainless Steel80000 psiER310--33 lbs.Spool0.03"€301.07
APPROVED VENDOR 23XM75 Mig Welding Wire Stainless Steel 33lb | AB7PRK 23XM75Stainless Steel80000 psiRP_ER310--33 lbs.Spool1/25"€533.18
APPROVED VENDOR 23XM76 Mig Welding Wire Stainless Steel 33lb | AB7PRL 23XM76Stainless Steel80000 psiRP_ER310--33 lbs.Spool0.045"€624.68
APPROVED VENDOR 23XM77 Mig Welding Wire Stainless Steel 33lb | AB7PRM 23XM77Stainless Steel95000 psiER312--33 lbs.Spool0.03"€519.50
APPROVED VENDOR 23XM79 Mig Welding Wire Stainless Steel 33lb | AB7PRP 23XM79Stainless Steel95000 psiER312--33 lbs.Spool1/25"€512.61
APPROVED VENDOR 23XM80 Mig Welding Wire Stainless Steel 33lb | AB7PRQ 23XM80Stainless Steel95000 psiER312--33 lbs.Spool0.045"€527.36
APPROVED VENDOR 23XM81 Mig Welding Wire Stainless Steel 33lb | AB7PRR 23XM81Stainless Steel75000 psiRP_ER347SI--33 lbs.Spool0.03"€455.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 41R291 Mig Welding Wire Er4043 0.030 16 Lb.
€292.82 /unit