WESTWARD ER309L-063-30 Mig Welding Wire 0.062 Inch Aws A5.9 | AF6QEW 20AN64

WESTWARD 20AN64 Mig Welding Wire 0.062 Inch Aws A5.9

Item: AF6QEW Model: 20AN64
In Stock

Get it by Tuesday, Jun 10

€533.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMig Welding Wire
Aws ClassificationER309L
Container Size30 lbs.
Container TypeSpool
Diameter0.062"
MaterialStainless Steel
Tensile Strength85000 psi
Arbor Hole Diameter2"
For Material TypeStainless Steel To Carbon Steel, Stainless Steel To Low Alloy Steel, Stainless Steel To Stainless Steel
Spool TypePlastic Spool
Spool Width4"
StandardsAWS A5.9
Tensile Strength (as Welded)85 ksi
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)10.16
Ship length (cm)30.48
Ship width (cm)30.48
HS code7223000000

Product Details:

    • Sub-Brand: GENERIC

Product Variants

ProductModelMaterialTensile StrengthWire TypeWire Dia.Spool WidthContainer SizeContainer TypeDiameterPrice
APPROVED VENDOR 23XM73 Mig Welding Wire Stainless Steel 33lb | AB7PRJ 23XM73Stainless Steel80000 psiER310--33 lbs.Spool0.03"€301.07
APPROVED VENDOR 23XM75 Mig Welding Wire Stainless Steel 33lb | AB7PRK 23XM75Stainless Steel80000 psiRP_ER310--33 lbs.Spool1/25"€533.18
APPROVED VENDOR 23XM76 Mig Welding Wire Stainless Steel 33lb | AB7PRL 23XM76Stainless Steel80000 psiRP_ER310--33 lbs.Spool0.045"€624.68
APPROVED VENDOR 23XM77 Mig Welding Wire Stainless Steel 33lb | AB7PRM 23XM77Stainless Steel95000 psiER312--33 lbs.Spool0.03"€519.50
APPROVED VENDOR 23XM79 Mig Welding Wire Stainless Steel 33lb | AB7PRP 23XM79Stainless Steel95000 psiER312--33 lbs.Spool1/25"€512.61
APPROVED VENDOR 23XM80 Mig Welding Wire Stainless Steel 33lb | AB7PRQ 23XM80Stainless Steel95000 psiER312--33 lbs.Spool0.045"€527.36
APPROVED VENDOR 23XM81 Mig Welding Wire Stainless Steel 33lb | AB7PRR 23XM81Stainless Steel75000 psiRP_ER347SI--33 lbs.Spool0.03"€455.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 20AN64 Mig Welding Wire 0.062 Inch Aws A5.9
€533.94 /unit