Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD ER308L-125-01T Welding Rod Er308l 1/8 Inch Diameter 1 Lb. | AD4JVK 41R346

WESTWARD 41R346 Welding Rod Er308l 1/8 Inch Diameter 1 Lb.

Item: AD4JVK Model: 41R346
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Rod
Aws ClassificationER308L
Container Size1 lbs.
Container TypeTube
Length36 ft.
MaterialStainless Steel
Tensile Strength83000 psi
For Material TypeStainless Steel To Stainless Steel
Overall Diameter0.125"
Rod Length36"
StandardsAWS A5.9
Tensile Strength (as Welded)88 ksi
Weight1 lbs.

Shipping Info:

Ship weight (kg) 0.513
Ship height (cm)3.81
Ship length (cm)94.74
Ship width (cm)3.81
HS code7215500015
Country of OriginIN

Product Variants

ProductModelTensile StrengthMaterialDiameterContainer SizeAws ClassificationContainer TypePrice
WESTWARD RG45-094-01T Welding Rod R45 3/32 Inch Diameter 1 Lb. | AD4JQE 41R245 41R24552000 psiCarbon Steel0.094"1 lbs.R45Tube€11.47
WESTWARD RG45-094-10T Welding Rod R45 3/32 Inch Diameter 10 Lb. | AD4JQF 41R246 41R24652000 psiCarbon Steel0.094"10 lbs.R45Box€81.04
WESTWARD RG60-094-01T Welding Rod R60 3/32 Inch Diameter 1 Lb. | AD4JQL 41R251 41R25163000 psiCarbon Steel0.094"1 lbs.R60Tube€11.66
WESTWARD RG60-094-10T Welding Rod R60 3/32 Inch Diameter 10 Lb. | AD4JQM 41R252 41R25263000 psiCarbon Steel0.094"10 lbs.R60Box€81.43
WESTWARD ERAZ92A-063-01T Tig Welding Rod R60 1/16 Inch Diameter 1 Lb. | AD4JUW 41R333 41R33344 ksiCarbon Steel-1 lbs.R60Tube€367.88
WESTWARD ERAZ92A-094-01T Tig Welding Rod R60 3/32 Inch Diameter 1 Lb. | AD4JUX 41R334 41R33444 ksiCarbon Steel-1 lbs.R60Tube€279.20
WESTWARD ERTI2-063-01T Welding Rod Erti-2 1/16 Inch Diameter 1 Lb. | AD4JVB 41R338 41R33850000 psiTitanium Alloy-1 lbs.ERTI-2Tube€158.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 41R346 Welding Rod Er308l 1/8 Inch Diameter 1 Lb.
€16.18 /unit