Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD E4043-125-01 Stick Electrode Aluminium 1/8 1 Lb. | AD4JNM 41R206

WESTWARD 41R206 Stick Electrode Aluminium 1/8 1 Lb.

Item: AD4JNM Model: 41R206
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStick Electrode
Aws ClassificationE4043
Container Size1 lbs.
Container TypeTube
Diameter1/8"
Length14"
MaterialGeneral Purpose Aluminum
Tensile Strength32000 psi
Elongation (as Welded)Not Specified
Elongation (minimum Required)Not Rated
For Material TypeAluminum To Aluminum
Overall Diameter1/8"
Overall Length14"
StandardsAWS A5.3
Tensile Strength (as Welded)32000 psi
Weight1 lbs.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)4.45
Ship length (cm)40.64
Ship width (cm)14.61
HS code7215500015
Country of OriginUS

Product Variants

ProductModelDiameterAws ClassificationContainer TypePrice
WESTWARD E4043-332-01 Stick Electrode Aluminium 3/32 1 Lb. | AD4JNN 41R207 41R2070.094"E4043Tube€34.82
WESTWARD E4043-332-05 Stick Electrode Aluminium 3/32 5 Lb. | AD4JNP 41R208 41R2080.094"E4043Tube€133.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 41R206 Stick Electrode Aluminium 1/8 1 Lb.
€61.88 /unit