Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD CCT1060-19 Alloy Steel Die 1/4-20 UNC | AH9YWP 45U117

WESTWARD CCT1060-19 Alloy Steel Die 1/4-20 UNC

Item: AH9YWP Model: CCT1060-19Cross Ref: 45U117
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAlloy Steel Die, 1/4-20 UNC
Compatible With BrandWestward
Compatible With SeriesNot Applicable
Fits BrandWestward
Compatible With Grainger Part Number1PZ39, 1PZ40, 1PZ48, 1PZ49, 1PZ53, 1PZ54
Product TypeDie

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)0.51
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD CCT1060-19 Alloy Steel Die 1/4-20 UNC
€3.27 /unit