Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD CCT1060-150 Alloy Steel Plug Tap M12x1-3/4 | AH9YUJ 45T990

WESTWARD CCT1060-150 Alloy Steel Plug Tap M12x1-3/4

Item: AH9YUJ Model: CCT1060-150Cross Ref: 45T990
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAlloy Steel Plug Tap, M12x1-3/4
Compatible With BrandWestward
Compatible With SeriesNot Applicable
Fits BrandWestward
Tap StyleStraight Flute
Compatible With Grainger Part Number1PZ54
Product TypePlug Tap

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)0.51
Ship length (cm)8.13
Ship width (cm)0.51
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD CCT1060-150 Alloy Steel Plug Tap M12x1-3/4
€3.48 /unit