Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD CCT1060-148 Alloy Steel Taper Tap M12x1-1/2 | AH9YND 45T726

WESTWARD CCT1060-148 Alloy Steel Taper Tap M12x1-1/2

Item: AH9YND Model: CCT1060-148Cross Ref: 45T726
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAlloy Steel Taper Tap, M12x1-1/2
CloseoutYes
Compatible With BrandWestward
Compatible With SeriesNot Applicable
Fits BrandWestward
Tap StyleStraight Flute

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD CCT1060-148 Alloy Steel Taper Tap M12x1-1/2
€3.59 /unit