Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD CCGC-316-10 Gouging Electric Carbon Steel 3/16 10 Piece | AD4JLV 41R166

WESTWARD 41R166 Gouging Electric Carbon Steel 3/16 10 Piece

Item: AD4JLV Model: 41R166
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGouging Carbon
Container TypeTube
Diameter3/16"
Length12"
MaterialCopper

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)3.81
Ship length (cm)39.37
Ship width (cm)3.81
HS code7215500015
Country of OriginCN

Product Variants

ProductModelDiameterMaterialContainer TypePkg. Qty.Price
WESTWARD CCGC-12-10 Gouging Electric Carbon Steel 1/2 Inch 10 Piece | AD4JLT 41R164 41R1641/2"CopperTube1€20.45
WESTWARD CCGC-14-10 Gouging Electric Carbon Steel 1/4 Inch 10 Piece | AD4JLU 41R165 41R1651/4"CopperTube1€10.14
WESTWARD CCGC-38-10 Gouging Electric Carbon Steel 3/8 Inch 10 Piece | AD4JLW 41R167 41R1673/8"CopperTube1€10.91
WESTWARD CCGC-516-10 Gouging Electric Carbon Steel 5/16 10 Piece | AD4JLX 41R168 41R1685/16"CopperTube10€11.62
WESTWARD CCGC-532-10 Gouging Electric Carbon Steel 5/32 10 Piece | AD4JLY 41R169 41R1695/32"CopperTube1€8.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 41R166 Gouging Electric Carbon Steel 3/16 10 Piece
€9.81 /unit