WESTWARD 7CY35 Chest/cabinet 42 x 18-1/2 x 60-1/2 Inch Blue | AF3JAC

WESTWARD 7CY35 Chest/cabinet 42 x 18-1/2 x 60-1/2 Inch Blue

Item: AF3JAC Model: 7CY35
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,846.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Tool Chest/Cabinet
Caster Size5" x 2"
Caster Wheel MaterialThermoplastic Rubber
ColorBlue
ConfigurationRolling Cabinet - Center Bank- 36-13/16" W x 15-5/8" D x 4-3/4" H, Left Bank- (5) 22-7/16" W x 15-5/8" D x 2-15/16" H, (1) 22-7/16" W x 15-5/8" D x 6-1/8" H, Right Bank- (3) 12-1/8" W x 15-5/8" D x 2-15/16" H, (1) 12-1/8" W x 15-5/8" D x 12-3/4" H, Top Ch
Depth18 1/2"
Drawer Slide TypeBall Bearing
FinishGloss Powder Coat
Height60 1/2"
Load Rating1540 lbs.
Locking SystemInternal Keyed Cylindrical Lock
MaterialSteel
Number Of Drawers22
Width42"
Body ColorBlue
Body FinishPowder Coated
Body Finish/colorPowder Coated Blue
Body Gauge20 ga.
Body MaterialSteel
Caster Brake Type(2) Fixed with Lock, (2) Swivel
Caster Diameter5"
Caster MaterialThermoplastic Rubber
Caster Width2"
Drawer ColorBlue
Drawer FinishPowder Coated
Drawer Gauge18 ga.
Drawer Slide FunctionBall Bearing
Duty RatingHeavy Duty
IncludesRolling Cabinet 32H857, Top Chest 32H841, Keys, Drawer Liners
Includes Drawer LinersYes
Individual Component DimensionsRolling Tool Cabinet 42" W x 19" D x 39-7/8" H, Top Chest 41-1/2" W x 18-5/8" D x 26-7/8" H
Largest Maximum Drawer Load Capacity200 lbs.
Overall Depth19"
Overall Height66 3/4"
Overall Width42"
Smallest Maximum Drawer Load Capacity100 lbs.
Total Load Capacity1540 lbs.
Total Storage Capacity23530 cu. in.
Work Surface MaterialMDF

Shipping Info:

Ship weight (kg) 218.7
Ship height (cm)153.67
Ship length (cm)46.99
Ship width (cm)106.68
HS code9403200030
Country of OriginUS

Product Variants

ProductModelNumber Of DrawersColorDepthHeightLoad RatingCaster Wheel MaterialFinishMaterialPrice
WESTWARD 7CX83 Chest/cabinet 26 x 18 x 58 Inch Red | AF3HZD 7CX8313Red18"58"1320 lbs.PolypropyleneGloss Powder CoatSteel€1,342.53
WESTWARD 7CX86 Chest/cabinet 26 x 18 x 49-3/4 Inch Red | AF3HZF 7CX8616Red18"49 3/4"1320 lbs.PolypropyleneGloss Powder CoatSteel€1,315.69
WESTWARD 7CX90 Chest/cabinet 42 x 18-1/2 x 66.6 Inch Red | AF3HZG 7CX9017Red18 1/2"66 5/8"1540 lbs.Thermoplastic RubberGloss Powder CoatSteel€2,576.44
RFQ
WESTWARD 7CX91 Chest/cabinet 42 x 18-1/2 x 60-1/2 Inch Red | AF3HZH 7CX9122Red18 1/2"60 1/2"1540 lbs.Thermoplastic RubberGloss Powder CoatSteel€2,639.84
RFQ
WESTWARD 7CX92 Chest/cabinet 42 x 18-1/2 x 60-1/2 Inch Red | AF3HZJ 7CX9224Red18 1/2"60 1/2"1540 lbs.Thermoplastic RubberGloss Powder CoatSteel€2,644.07
RFQ
WESTWARD 7CX98 Chest/cabinet 26 x 18 x 47-1/2 Inch Black | AF3HZK 7CX989Black18"47 1/2"1320 lbs.PolypropyleneGloss Powder CoatSteel€862.85
WESTWARD 7CY04 Chest/cabinet 26 x 18 x 51-3/4 Inch Black | AF3HZM 7CY0411Black18"51 3/4"1320 lbs.PolypropyleneGloss Powder CoatSteel€924.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 7CY35 Chest/cabinet 42 x 18-1/2 x 60-1/2 Inch Blue
€2,846.37 /unit