Item | Socket Wrench Set |
Container Features | Dust Resistant |
Container Type | Plastic Organizer |
Corrosion Resistance | Yes |
Deep Socket Size | 7/16", 1/2", 9/16", 5/8", 11/16", 12 mm, 13 mm, 14 mm, 16 mm, 17 mm |
Drive Size | 3/8" |
Drive Tools Included | 8 1/2" Quick-Release Ratchet |
Drive Type | Hand |
Finish | Chrome |
Head Shape | Pear |
Head Type | Standard |
Impact Rated | No |
Includes | 13/16 In Spark Plug, 3/8 In Dr. Quick-Release Ratchet, (2) 3 In, 6 In, 3/8 In Dr. Extension Bar |
Includes Deep Sockets | Yes |
Includes Drive Tools | Yes |
Includes Flex Sockets | No |
Includes Socket Bits | No |
Includes Standard Sockets | Yes |
Includes Wrenches | No |
Insulated | No |
Locking | No |
Material | Steel |
Min. Arc Swing | 5° |
No Of Pieces | 30 |
Non-sparking | No |
Number Of Geared Teeth | 84 |
Number Of Standard Sockets | 16 |
Reversible | Yes |
Socket Shape | 12-Point, 6-Point |
Socket Size | 1/2", 11/16", 12 mm, 13 mm, 14 mm, 16 mm, 17 mm, 5/8", 7/16", 9/16" |
Socket Size Range | 5/16" to 13/16" |
Socket Style | Deep Socket |
Standard Socket Size | 7/16", 1/2", 9/16", 5/8", 11/16", 12 mm, 13 mm, 14 mm, 16 mm, 17 mm |
Standard Socket Style/size | (16) 12-Point |
Tether Ready Drive Tools | Not Tether Capable |
Corrosion Resistant | Yes |
Deep Socket Style/size | 7/16", 1/2", 9/16", 5/8", 11/16", 12 mm, 13 mm, 14 mm, 16 mm, 17 mm |
Measurement Type | Metric, SAE |
Minimum Arc Swing | 5° |
Number Of Pieces | 30 |
Reversing | Yes |
Standards | ASME B107.110 |
Tether Ready Sockets | Not Tether Capable |