Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 6XZ85 Die 1/2 In | AF2URN

WESTWARD 6XZ85 Die 1/2 In

Item: AF2URN Model: 6XZ85
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Pipe Die
ApplicationPipe
Compatible Material TypeIron
Compatible Thread DirectionRight Hand
Die Head CompatibilityWestward Handheld
Die Material/typeAlloy Steel
Nominal Conduit/pipe1/2"
Number Of Dies4
Number Of Pieces4
Number Of Pieces In Set4
Thread DirectionRight Hand
Threads Per Inch14
Compatible Die Head Grainger Part Number4YR89
Compatible Die Head Manufacturer Part Number45N021
Compatible Pipe Size1/2"
Compatible Threader TypeHandheld Manual, Power Threaders
Die MaterialAlloy Steel
For Material TypeGalvanized Steel, Iron
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.52
Ship length (cm)13.97
Ship width (cm)9.4
HS code8207406000
Country of OriginTW

Product Variants

ProductModelDie Material/typeNominal Conduit/pipeThread DirectionApplicationNumber Of DiesDie Head CompatibilityPrice
WESTWARD 22XP93 Pipe Thread Die Npt High Speed Steel Right-hand 2 Inch Set | AB7GBV 22XP93High Speed Steel-Right Hand---€39.75
WESTWARD 6XZ86 Die 3/4 In | AF2URP 6XZ86Alloy Steel3/4"Right HandPipe4Westward Handheld€41.34
WESTWARD 6XZ87 Die 1 In | AF2URQ 6XZ87Alloy Steel1"Right HandPipe4Westward Handheld€46.08
WESTWARD 6XZ88 Die 1 1/4 In | AF2URR 6XZ88Alloy Steel1 1/4"Right HandPipe4Westward Handheld€48.09
WESTWARD 34DA30 Replacement Pipe Die Npt 5 Inch - 6 In. | AG4KTQ 34DA30Alloy Steel5" to 6"Right HandPipe4-€448.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 6XZ85 Die 1/2 In
€41.82 /unit