Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 6XU95 Indicator Holder 4 7/8 | AF2TWC

WESTWARD 6XU95 Indicator Holder 4 7/8

Item: AF2TWC Model: 6XU95
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Indicator Holder
Base Dia.1.5"
ConstructionStainless Steel
FinishSatin Chrome
Magnetic Pull25 lbs.
Overall Length4 7/8"
Arm TypeMini Post And Snug
Base Height1"
Base Length4 7/8"
Base Size4 7/8" L x 1 1/2" W x 1" H
Base Thread SizeM6
Base TypeMagnetic
Base Width1 1/2"
Compatible Indicator MountsDovetail Mount
Fine Adjustment PositionFine Adjust Base (FAB)
Holding Power25 lbf.
Includes SnugYes
Magnet TypeAlways On
Maximum Reach4 7/8"
Screw TypePlastic Knob
Step TypeFlat
Working Length Of Post/lower Arm4 7/8"
Working Length Of Snug/third Arm4.875"

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)4.06
Ship length (cm)17.78
Ship width (cm)11.18
HS code8479899899
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 6XU95 Indicator Holder 4 7/8
€49.65 /unit