Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 6PTD5 Masonry Bit 1/4 Inch 6 Inch Length Shank 1/4 In | AF2BAU

WESTWARD 6PTD5 Masonry Bit 1/4 Inch 6 Inch Length Shank 1/4 In

Item: AF2BAU Model: 6PTD5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMasonry Drill Bit
Bit Dia.1/4"
Cutter Heads1
Drilling Length4 1/2"
Number Of Pieces1
Overall Length6"
Shank ShapeStraight
Shank Size1/4"
Drill Bit Size1/4"
Impact RatedNo
Material - MachiningCarbide Tipped
Maximum Drilling Depth4 1/2"
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)16.51
Ship width (cm)3.81
HS code8207502055
Country of OriginCN

Product Variants

ProductModelOverall LengthShank SizeShank ShapeBit Dia.Number Of PiecesCutter HeadsPrice
WESTWARD 6PTE3 Masonry Bit 1/4 Inch 4 Inch Length 1/4 Shank | AF2BBC 6PTE34"1/4"Straight1/4"11€3.08
WESTWARD 6PTF5 Masonry Bit 1/4 Inch 13 Inch Length Shank 1/4 In | AF2BBQ 6PTF513"1/4"Straight1/4"11€5.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 6PTD5 Masonry Bit 1/4 Inch 6 Inch Length Shank 1/4 In
€4.32 /unit