Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 6EXU0 Flexible Tape Leader 3/16 x 6-1/2 In | AE8PNQ

WESTWARD 6EXU0 Flexible Tape Leader 3/16 x 6-1/2 In

Item: AE8PNQ Model: 6EXU0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFish Tape Flexible Leader
MaterialSteel
End StyleMetal Eyelet
Length6 1/2"
Product TypeFish Tape Leader

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship length (cm)17.78
Ship width (cm)5.08
HS code7326908588
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 6EXU0 Flexible Tape Leader 3/16 x 6-1/2 In
€9.16 /unit