Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 61RG52 Gouging Electrode, Pointed, 1/8 Inch x 12 Inch, 100 A, DCEP, 10 PK | CU9XMJ

WESTWARD 61RG52 Gouging Electrode, Pointed, 1/8 Inch x 12 Inch, 100 A, DCEP, 10 PK

Item: CU9XMJ Model: 61RG52
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.06 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrode
ApplicationMetal Removal
Container TypeTube
Current DesignationDCEP
Diameter1/8"
FeaturesArc Stability, High Purity Copper Coated To Ensure High Conductivity
Finish, CoatingCopper
For Material TypeAluminum, Carbon Steel, Cast Iron, Copper, High Temperature Alloys, Nickel, Stainless Steel
Length12"
Max. Amps100A
ProcessAir Carbon Arc Cutting And Gouging (CAC-A)
ShapePointed
Electrode ShapePointed
Finish/coatingCopper
Maximum Amperage100A

Shipping Info:

Ship weight (kg) 0.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 61RG52 Gouging Electrode, Pointed, 1/8 Inch x 12 Inch, 100 A, DCEP, 10 PK
€9.06 /pack