Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 61HP27 Tool Cabinet and Cart Replacement Locks and Keys, 1 3/8 Inch Overall Width | CV2ARW

WESTWARD 61HP27 Tool Cabinet and Cart Replacement Locks and Keys, 1 3/8 Inch Overall Width

Item: CV2ARW Model: 61HP27
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeys
ColorSilver
FeaturesLock And Keys
For Use WithLock And Keys
For Use With Grainger Item Number49NR84, 49NR86, 49NR87, 4NR85
For Use With Mfr. Model NumberACA-A-421081-01, ACA-A-421081-03, ACA-A-541081-01, ACA-A-541081-03
MaterialZinc Alloy
Overall Depth5/8"
Overall Length2 5/8"
Overall Width1 3/8"
Compatible With Grainger Part Number49NR84, 49NR86, 49NR87, 4NR85
Compatible With Manufacturer Model No.ACA-A-421081-01, ACA-A-421081-03, ACA-A-541081-01, ACA-A-541081-03

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)1.59
Ship length (cm)6.67
Ship width (cm)3.49
Country of OriginTW

Product Variants

ProductModelNumber Of KeysMaterialColorOverall WidthOverall DepthOverall LengthKeyed Cam Lock TypeImpact RatedPrice
WESTWARD QCI01001 Key | AG9TCW 22EM97 QCI01001--------€8.69
WESTWARD QCI01011 Key | AG9TCZ 22EN08 QCI01011--------€8.94
WESTWARD QCI01021 Key | AG9TDD 22EN18 QCI01021--------€8.94
WESTWARD PN5ZL27017G Key | AH9WNG 45L743 PN5ZL27017G--------€6.19
WESTWARD PN5ZL26023G Key | AH9WNL 45L753 PN5ZL26023G--------€8.43
WESTWARD TT28605BH081G Switch Key | CU9ZNL TT28605BH081G--------€1.01
WESTWARD TTLK001G Slot Lock/Key Set, Lock/ Keys | CV2ART TTLK001G8-----DISC Tumbler Keyed Cam LocksNo€9.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 61HP27 Tool Cabinet and Cart Replacement Locks and Keys, 1 3/8 Inch Overall Width
€20.44 /unit