Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5TZE7 Hand Ratchet, Pear, Reversing, 15 Inch Overall Length, Chrome, 7.5 Deg Min Arc Swing | CU9ZWC

WESTWARD 5TZE7 Hand Ratchet, Pear, Reversing, 15 Inch Overall Length, Chrome, 7.5 Deg Min Arc Swing

Item: CU9ZWC Model: 5TZE7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Ratchet
Corrosion ResistanceYes
Drive Size1/2"
FeaturesSwitch For Fast Socket Removal
FinishChrome
Head MovementFixed
Head ShapePear
Head StylePear
Head Thickness1 1/2"
Head TypeStandard
Head Width1.656"
InsulatedNo
Insulated / UninsulatedUninsulated
MaterialAlloy Steel
Min. Arc Swing7.5°
Non SparkingNo
Non-sparkingNo
Number Of Geared Teeth48
Overall Length15"
Quick ReleaseYes
Ratchet TypeStandard
RatchetingYes
ReversibleYes
Tether ReadyNo
Corrosion ResistantYes
Minimum Arc Swing7.5°
ReversingYes
StandardsANSI/ASME

Shipping Info:

Ship weight (kg) 0.738
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelHead TypeOverall LengthMaterialMin. Arc SwingQuick ReleaseDrive SizeGrip StyleHead ThicknessPrice
WESTWARD 5TZD2 Hand Ratchet Set, Pear, Reversing, 12 Inch 18 Inch 24 Inch Overall Length | CU9ZVX 5TZD2Flexible12", 18", 24"Chrome10°Yes-Cushion Grip17/32", 23/32", 13/16"€156.24
WESTWARD 5TZE5 Hand Ratchet, Pear, Reversing, 10 Inch Overall Length, Chrome, 5 Deg Min Arc Swing | CU9ZVY 5TZE5Offset10"Alloy SteelYes1/2"Ergonomic19/32"€36.56
WESTWARD 1KEJ1 Hand Ratchet, Pear, Reversing, 10 Inch Overall Length, Chrome, 5 Deg Min Arc Swing, Std | CU9ZVZ 1KEJ1Standard10"Alloy SteelYes1/2"Knurled1/2"€51.28
WESTWARD 4YP75 Hand Ratchet, Pear, Reversing, 10 Inch Overall Length, Chrome, 5 Deg Min Arc Swing, Std | CU9ZWA 4YP75Standard10"Alloy SteelYes1/2"Smooth1/2"€44.45
WESTWARD 53YV78 Hand Ratchet, Pear, Reversing, 11 Inch Overall Length, Chrome, 4.3 Deg Min Arc Swing | CU9ZWB 53YV78Standard11"Alloy Steel4.3°No1/2"Smooth21/32"€54.36
WESTWARD 5TZD5 Hand Ratchet, Pear, Reversing, 18 Inch Overall Length, Chrome, 10 Deg Min Arc Swing | CU9ZWD 5TZD5Standard18"Alloy Steel10°Yes3/8"Ergonomic7/16"€41.55
WESTWARD 4YP73 Hand Ratchet, Pear, Reversing, 5 1/2 Inch Overall Length, Chrome, 5 Deg Min Arc Swing | CU9ZWE 4YP73Standard5 1/2"Alloy SteelYes1/4"Smooth1/4"€37.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5TZE7 Hand Ratchet, Pear, Reversing, 15 Inch Overall Length, Chrome, 7.5 Deg Min Arc Swing
€60.60 /unit