Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 5TCU2 Stub Oil Pump Air Op Pump Ratio 5 1 | AE6JNE

WESTWARD 5TCU2 Stub Oil Pump Air Op Pump Ratio 5 1

Item: AE6JNE Model: 5TCU2
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€646.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStub Oil Pump
Air Motor Size2 1/2"
Compatible ChemicalsMotor Oil
Consumption @ 100 Psi6.5 CFM
Container Size28 gal.
For Container TypeDrum, Tote
For Media TypeMotor Oil
Hose Cover MaterialNot Applicable
Hose Inside Dia.Not Applicable
Hose LengthNot Applicable
Hose MaterialNot Applicable
Hose Outside Dia.Not Applicable
Includes Discharge HoseNo
Includes NozzleNo
Includes SpoutNo
Includes Suction TubeYes
Max. Air Inlet Pressure115 psi
Max. Outlet Pressure580 psi
Max. Output6.6 GPM
Max. Working Flow6.6 GPM
MeteredNo
Power SourceAir
Pump For Multiple OutletsYes
Pump Ratio51
Ratio51
TypeAir Operated
Wetted MaterialsBuna N, Polyurethane, Steel
Air Inlet Size1/4" NPT
Discharge Connection TypeMNPT
Discharge Tube Outlet Id3/4"
Max. Flow Rate6.6 GPM
Pump Package TypeBasic Pump Without Discharge Hose

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)72.64
Ship length (cm)13.72
Ship width (cm)13.21
HS code8413500090
Country of OriginCN

Product Details:

    • Pump for Multiple Outlets (Yes)

Product Variants

ProductModelMax. OutputMax. Outlet PressureMax. Working FlowMax. Air Inlet PressureFor Media TypeWetted MaterialsIncludes Suction TubePower SourcePrice
WESTWARD 3APE7 Stub Oil Pump Air Operated | AC8JHD 3APE74 GPM725 psi4 GPM145 psi---Air€739.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5TCU2 Stub Oil Pump Air Op Pump Ratio 5 1
€646.97 /unit